Apply to be a TradeMaster!
Main product image of 3/4 HP Variable Speed Motor, 1 Phase, 115V, MOT11256
Magnifying glass
Hover image to zoom

3/4 HP Variable Speed Motor, 1 Phase, 115V, MOT11256

Brand:
Trane
SKU:
MOT11256
Rating:
(2)
Q&A:
(0)
3/4 HP Variable Speed Motor, 1 Phase, 115V, MOT11256
Magnifying glass
Hover image to zoom
$953.32 each
Backorder
Backorder
Get it Fri, Sep 18 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP

Description

MOT11256 is an official OEM 3/4 HP Variable Speed Motor, 1 Phase, 115V for Trane HVAC equipment.

Specs

Product Type:

Motor

Type:

Variable Speed

Horse Power:

3/4

Phase:

1

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Blower motor

Replacement for AC system. Perfect replacement part delivered in a timely manner. Outstanding company!
Blowman
Austin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from SupplyHouse AGAIN!

Motor was just what i needed for my AC to start working again in middle of summer. after talking with Cheyenne on several emails, she figured out the correct motor i needed and helped get it shipped FAST to me. She was great! If i every need any parts again you guys will be the first place i check!
Ryan
Fullerton, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy