Apply to be a TradeMaster!
Motor 15 HP 1800 RPM 230/460v, MOT11518

Motor 15 HP 1800 RPM 230/460v, MOT11518

Brand:
Trane
SKU:
MOT11518
Rating:
(0)
Q&A:
(0)
Motor 15 HP 1800 RPM 230/460v, MOT11518
$4,909.32 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Fri, Dec 18

Lift Gate

–
This product weighs 162 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1800 RPM
Product Highlight: Voltage
460v

Description

–
MOT11518 is a Motor 15 HP 1800 RPM 230/460v manufactured by Trane.

Specs

–
RPM:

1800

Voltage:

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy