Shop Resideo Sale
265V, 1 PH, 750 RPM, 60 Hz Motor, MOT12235

265V, 1 PH, 750 RPM, 60 Hz Motor, MOT12235

Brand:
Trane
SKU:
MOT12235
Rating:
(0)
Q&A:
(0)
265V, 1 PH, 750 RPM, 60 Hz Motor, MOT12235
$249.91 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
265v
Product Highlight: RPM
750 RPM

Description

–
MOT12235 is an official OEM 265V, 1 PH, 750 RPM, 60 Hz Motor for Trane HVAC equipment.

Specs

–
Voltage:

265v

Phase:

1

RPM:

750

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy