The Day Savers – A National Tradesmen Day Contest
480/400V Motor - 1.27/0.75 HP, 840 RPM, MOT13882

480/400V Motor - 1.27/0.75 HP, 840 RPM, MOT13882

Brand:
Trane
SKU:
MOT13882
Rating:
(0)
Q&A:
(0)
480/400V Motor - 1.27/0.75 HP, 840 RPM, MOT13882
$1,556.93 each
In Stock
In Stock
Get 3 Thu, Sep 3 - Tue, Sep 8

Lift Gate

This product weighs 51.36 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Rotation
CCWLE
Product Highlight: RPM
840 RPM
Product Highlight: Voltage
460v
Product Highlight: Horse Power
1.27, 3/4 HP

Description

Note: The voltage in the title and description refers to the service voltage, while the voltage in the specs is the utilization voltage.


480/400V Motor - 1.27/0.75 HP, 840 RPM

Specs

Rotation:

CCWLE

RPM:

840

Product Type:

Motor

Voltage:

460v

Horse Power:

1.27

3/4