Apply to be a TradeMaster!
480/400V Motor - 1.27/0.75 HP, 840 RPM, MOT13882

480/400V Motor - 1.27/0.75 HP, 840 RPM, MOT13882

Brand:
Trane
SKU:
MOT13882
Rating:
(0)
Q&A:
(0)
480/400V Motor - 1.27/0.75 HP, 840 RPM, MOT13882
$1,556.93 each
In Stock
In Stock
Get 3 Tue, Oct 20 - Thu, Oct 22

Lift Gate

–
This product weighs 51.36 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
840 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Voltage
460v
Product Highlight: Horse Power
3/4, 1.27 HP

Description

–

Note: The voltage in the title and description refers to the service voltage, while the voltage in the specs is the utilization voltage.


480/400V Motor - 1.27/0.75 HP, 840 RPM

Specs

–
RPM:

840

Rotation:

CCWLE

Product Type:

Motor

Voltage:

460v

Horse Power:

3/4

1.27

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy