Apply to be a TradeMaster!
Main product image of 3/4 HP Programmable Motor, 1800 RPM, MOT15108
Magnifying glass
Hover image to zoom

3/4 HP Programmable Motor, 1800 RPM, MOT15108

Brand:
Trane
SKU:
MOT15108
Rating:
(1)
Q&A:
(0)
3/4 HP Programmable Motor, 1800 RPM, MOT15108
Magnifying glass
Hover image to zoom
$1,019.00 each
Backorder
Backorder
Get it Thu, Sep 10 - Thu, Sep 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
3/4 HP

Description

MOT15108 is an official OEM 3/4 HP Programmable Motor, 1800 RPM for Trane HVAC equipment.

Specs

Horse Power:

3/4

RPM:

1800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good purchase

Great quality, works like it's supposed to. Good price, fast shipping.
Homeowner
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy