Apply to be a TradeMaster!
Main product image of 1 HP Variable Speed Motor, 1800 RPM, MOT15141
Magnifying glass
Hover image to zoom

1 HP Variable Speed Motor, 1800 RPM, MOT15141

Brand:
Trane
SKU:
MOT15141
Rating:
(6)
Q&A:
(1)
1 HP Variable Speed Motor, 1800 RPM, MOT15141
Magnifying glass
Hover image to zoom
$1,035.66 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: RPM
1800 RPM

Description

–

1MOT15141 is an official OEM 3/4 HP Variable Speed Motor, 1800 RPM for Trane HVAC equipment.

Specs

–
Horse Power:

1

Product Type:

Motor

Speeds:

Variable

RPM:

1800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Product was perfect

This is exactly what was needed. As usual Supply House had the part and shipped it promptly and my customer was back up and running in no time.
Steve S.
Maine
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good.

This is a exact replacement for my failed motor. The old one lasted 11 years. I'll let you know later how this one does.
Reef
Jacksonville
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part delivered quickly

Part was delivered quickly and worked great
DoItYourself
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right on time..every time

Supply house has revolutionized the industry..long gone are days of running all over town for different makers parts..
Kb
Akron,ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Part came in at a reasonable time and functions very well.
Jeff
MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love Supply House!

These guys bailed me out. Had my part in less than 24 hours, and got my furnace running again. Easy Peasy!! Next time I need a part, I'm using Supply House.
Boxcar
Sylvania, Oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: America standard mod # AUY100R9V4W1 s/N #2425SN37G Trane part # is mot 06649 (motor) is the one replace motor. Can I return it if not

Asked by John 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John, thanks for writing in. We carry Trane MOT06649, and you can find it here - https://www.supplyhouse.com/Trane-MOT06649-120-240V-1-HP-Motor-w-Module

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy