Apply to be a TradeMaster!
5 HP, 1750 RPM, 184T, 460V, 3-Phase Motor, MOT16531

5 HP, 1750 RPM, 184T, 460V, 3-Phase Motor, MOT16531

Brand:
Trane
SKU:
MOT16531
Rating:
(0)
Q&A:
(0)
5 HP, 1750 RPM, 184T, 460V, 3-Phase Motor, MOT16531
$900.60 each
Backorder
Backorder
Get it Wed, Nov 11 - Mon, Dec 14

Lift Gate

–
This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
5 HP
Product Highlight: RPM
1750 RPM
Product Highlight: Voltage
460v

Description

–
MOT16531 is an official OEM 5 HP, 1750 RPM, 184T, 460V, 3-Phase Motor for Trane HVAC equipment.

Specs

–
Horse Power:

5

RPM:

1750

Voltage:

460v

Phase:

3

Frame:

184T

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy