Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Replacement Parts
Trane Parts
Trane Motors & Parts
208-230V Motor - 1 HP, Variable Speed, Single Phase
Brand:
Trane
SKU:
MOT17196
Rating:
(0)
Q&A:
(0)
MOT17196 has been discontinued
Discontinued August 25, 2023
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
208-230V Motor - 1 HP, Variable Speed, Single Phase, MOT20944
Brand:
Trane
SKU:
MOT20944
(0)
Order by
today
, receive 5 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
208/230V
1 HP
Description
–
208-230v1ph 1hp Var Spd Motor
Specs
–
Voltage:
208/230V
Phase:
1
Horse Power:
1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video