Shop Klein Tools Limited Time Promotion
208-230V, 3PH, 1/3HP, 1100RPM Motor, MOT17284

208-230V, 3PH, 1/3HP, 1100RPM Motor, MOT17284

Brand:
Trane
SKU:
MOT17284
Rating:
(1)
Q&A:
(0)
208-230V, 3PH, 1/3HP, 1100RPM Motor, MOT17284
$483.74 each
In Stock
In Stock
Get 3 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/3 HP
Product Highlight: RPM
1100 RPM

Description

–
MOT17284 is an official OEM 208-230V, 3PH, 1/3HP, 1100RPM Motor for Trane HVAC equipment.

Specs

–
Voltage:

208/230V

Horse Power:

1/3

Phase:

3

RPM:

1100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Amazing!!

I went to Trane . They told me that they would order the motor and get me filters. Well that was not the case. Nothing was ordered Called SupplyHouse had my motor here in two days. Way to go. Skip Trane.
Johnny
Charlotte Dunkin Donuts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy