Apply to be a TradeMaster!
Main product image of 460V Motor - 1 HP, 1125 RPM, 3 Phase, MOT17979
Magnifying glass
Hover image to zoom

460V Motor - 1 HP, 1125 RPM, 3 Phase, MOT17979

Brand:
Trane
SKU:
MOT17979
Rating:
(1)
Q&A:
(0)
460V Motor - 1 HP, 1125 RPM, 3 Phase, MOT17979
Magnifying glass
Hover image to zoom
$611.18 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1125 RPM
Product Highlight: Horse Power
1 HP

Description

–
MOT17979 is an official OEM 460V Motor - 1 HP, 1125 RPM, 3 Phase for Trane HVAC equipment.

Specs

–
Voltage:

460v

RPM:

1125

Horse Power:

1

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely buy from this company again!

Product is very good, easy to order,fast delivery, could not ask for anything else, Very please with service. Keep up the good work!
Tim
Kentucky
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy