Apply to be a TradeMaster!
Main product image of 200-230V Motor - 1/4HP, 1075RPM, 48, MOT18623
Magnifying glass
Hover image to zoom

200-230V Motor - 1/4HP, 1075RPM, 48, MOT18623

Brand:
Trane
SKU:
MOT18623
Rating:
(7)
Q&A:
(0)
200-230V Motor - 1/4HP, 1075RPM, 48, MOT18623
Magnifying glass
Hover image to zoom
$392.22 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200/230v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
MOT18623 is an official OEM 200-230V Motor - 1/4HP, 1075RPM, 48 for Trane HVAC equipment.

Specs

–
Voltage:

200/230v

Horse Power:

1/4

RPM:

1075

Frame:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great Customer Service

We purchased a fan motor for our ac unit. 8 months later the motor started freezing up. I called customer service and told them the problem and we were in the middle of a 100° heatwave. They sent a replacement out to us that very same day and shipped it overnight. It works great and we are very happy. I highly recommend this company to do business with!
CBeard
Bryant AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fastest shipping parts store ever!

OEM motor exactly what I needed.
Bub
KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this again.

Great product. I had to change a few things before installing it though. Like, the mounting screws, changing what direction they faced and tapping out the mounting screws holes. As this motor is mounted shaft down and mounts on the fan guard.
Rick L.
Livermore, Ca.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again.

Motor works great. Easy adjustment to cut the shaft to allow the motor/ fan to fit the outside unit.
Jeff E.
Cincinnati,OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

I had to cut about 1/2" off the end of the shaft but other that that, it was a smooth replacement process. All wires were exactly the same and got my house cool again in no time!
Andy
Atlanta
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trane outside unit fan motor

My outside unit fan seized up Saturday evening so I logged on to Supply House and found the replacement. The fan motor arrived Wednesday before noon. The only difference was the new motor had no threads where the fan motor attaches to the fan shroud. I don't have many specialized tools but I did have the correct tap to cut the threads into the new motor's existing holes. Works great!
TrumbullJim
Trumbull Connecticut
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement!!

Perfect replacement for my American Standard/Trane AC condenser fan motor.
T Hub
Covington, Tennessee
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy