Apply to be a TradeMaster!
Main product image of 460V, 1 PH, 1 HP, 1125 RPM Motor, MOT18729
Magnifying glass
Hover image to zoom

460V, 1 PH, 1 HP, 1125 RPM Motor, MOT18729

Brand:
Trane
SKU:
MOT18729
Rating:
(0)
Q&A:
(0)
460V, 1 PH, 1 HP, 1125 RPM Motor, MOT18729
Magnifying glass
Hover image to zoom
$565.71 each
In Stock
In Stock
Get 4 Fri, Nov 20
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: Horse Power
1 HP
Product Highlight: RPM
1125 RPM

Description

–

MOT18729 is an official 460V, 1 PH, 1 HP, 1125 RPM Motor for Trane HVAC equipment.

Specs

–
Voltage:

460v

Phase:

1

Horse Power:

1

RPM:

1125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy