Apply to be a TradeMaster!
Main product image of 200-230V Motor - 1/4HP, 1075RPM, 42, MOT18731
Magnifying glass
Hover image to zoom

200-230V Motor - 1/4HP, 1075RPM, 42, MOT18731

Brand:
Trane
SKU:
MOT18731
Rating:
(4)
Q&A:
(0)
200-230V Motor - 1/4HP, 1075RPM, 42, MOT18731
Magnifying glass
Hover image to zoom
$401.41 each
In Stock
In Stock
Get 35 Fri, Nov 20
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200/230v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
MOT18731 is an official OEM 200-230V Motor - 1/4HP, 1075RPM, 42 for Trane HVAC equipment.

Specs

–
Voltage:

200/230v

Horse Power:

1/4

RPM:

1075

Frame:

42

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Supply House did well, but...

Motor arrived quickly, I brought it to the job site and found it to be missing a mounting stud. Called customer service, took a photo of it, and they said they would replace it with another. However, I chose to use it, supplying my own fourth mount. Motor is working well.
Dan
Jefferson Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan motor

Good product and fast shipping, only issue was it was damaged when I received it. 2 studs were knocked into the motor, instead of the hassle of sending it back, I took the motor apart and fixed it, need to take a little more care in packing these fan motors.
Mike
New London Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works as expected.

Glad to have found this site. Fast shipping, had my unit running again in a couple days.
JD
MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement.

Took the old motor off and popped this one on. Was easy to replace since it was a direct replacement. Shipping was crazy fast!
JMT1
Urbana, Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy