Apply to be a TradeMaster!
Main product image of 200-230V, 1/8 HP, 1550 RPM Motor, MOT18733
Magnifying glass
Hover image to zoom

200-230V, 1/8 HP, 1550 RPM Motor, MOT18733

Brand:
Trane
SKU:
MOT18733
Rating:
(1)
Q&A:
(0)
200-230V, 1/8 HP, 1550 RPM Motor, MOT18733
Magnifying glass
Hover image to zoom
$240.85 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: Horse Power
1/8 HP
Product Highlight: RPM
1550 RPM

Description

–
MOT18733 is an official OEM 200-230V, 1/8 HP, 1550 RPM Motor for Trane HVAC equipment.

Specs

–
Voltage:

200-230V

Horse Power:

1/8

RPM:

1550

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

OEM fit

Searched for several days to replace my ageing fan motor and copastor's, 1980's Trane . Saw Supply House on several searches and called Joe. Joe was definitely helpful getting the required numbers for the closet match or replacement part number. The shipping was super fast and packaged well, no damage, and the parts fit perfectly. Replacing the motor and parts took about 1 1/2 hours, I've never worked on a n ac unit before, and everything works perfectly. Thanks Joe!
Mike
West Tennessee
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy