Apply to be a TradeMaster!
Main product image of 48Y Frame Motor, 1 HP, 200-230V, 1100 RPM, MOT18819
Magnifying glass
Hover image to zoom

48Y Frame Motor, 1 HP, 200-230V, 1100 RPM, MOT18819

Brand:
Trane
SKU:
MOT18819
Rating:
(1)
Q&A:
(0)
48Y Frame Motor, 1 HP, 200-230V, 1100 RPM, MOT18819
Magnifying glass
Hover image to zoom
$651.91 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1 HP

Description

–
MOT18819 is an official OEM 48Y Frame Motor, 1 HP, 200-230V, 1100 RPM for Trane HVAC equipment.

Specs

–
Horse Power:

1

Voltage:

200-230V

RPM:

1100

Frame:

48Y

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

28" CW 4 Blade Fan w/ 5/8" Bore (29° Pitch), FAN02215
SKU: FAN02215
Trane

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes exact replacement

exact replacement no altering needed
Transit 148
nyc
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy