Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Trane Parts
Trane Motors & Parts
460V Motor, 1 PH, 1 HP, 1125 RPM, CCW Opposite Shaft Reversible, MOT18820
Brand:
Trane
SKU:
MOT18820
Rating:
(3)
Q&A:
(0)
Hover image to zoom
MOT18820 has been discontinued
Discontinued April 15, 2026
This product was discontinued by the manufacturer.
This item replaces:Â
MOT18730, MOT09375
Direct Replacement:
460V Motor, 1 HP, 1125 RPM, CCW Opposite Shaft Reversible, MOT21780
Brand:
Trane
SKU:
MOT21780
(0)
Order by
6PM
, receive 13 byÂ
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
460v
1 HP
1125 RPM
CCWLE
Description
–
MOT18820 is an official OEM 460V Motor, 1 PH, 1 HP, 1125 RPM, CCW Opposite Shaft Reversible for Trane HVAC equipment.
Specs
–
Voltage:
460v
Phase:
1
Horse Power:
1
RPM:
1125
Rotation:
CCWLE
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
25mfd 440v Round Run Capacitor, SFCAP25440R
SKU:Â
SFCAP25440R
Trane
28" CW 4 Blade Fan w/ 5/8" Bore (29° Pitch), FAN02215
SKU:Â
FAN02215
Trane
Slinger, SLG00123
SKU:Â
SLG00123
Trane
Fan Blade FAN2778, FAN02778
SKU:Â
FAN02778
Trane
Product Reviews
5
out of 3Â reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
ShowingÂ
1-3
 ofÂ
3
 reviews
Sort: Most Recent
I would buy this product again
We install all of these products in our customer's cooling units. They enjoy keeping cool, so we enjoy the business.
Eddy
San Antonio, TX.
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Exellent product
Quick delivery, easy rotation reverse which is critical for our dual fan units.
Forum
Broussard, LA
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great product - fast delivery
I have purchased 5 of these fan motors. Good pricing, and reversible, which is a must for our units.
Joe
Broussard, LA
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video