Apply to be a TradeMaster!
Main product image of 200-230V, 1/12 HP, 48, 825 RPM Motor, MOT18916
Magnifying glass
Hover image to zoom

200-230V, 1/12 HP, 48, 825 RPM Motor, MOT18916

Brand:
Trane
SKU:
MOT18916
Rating:
(1)
Q&A:
(0)
200-230V, 1/12 HP, 48, 825 RPM Motor, MOT18916
Magnifying glass
Hover image to zoom
$494.07 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: Horse Power
1/12 HP
Product Highlight: RPM
825 RPM

Description

–
MOT18916 is an official OEM 200-230V, 1/12 HP, 48, 825 RPM Motor for Trane HVAC equipment.

Specs

–
Voltage:

200-230V

Horse Power:

1/12

Frame:

48

RPM:

825

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

GOOD

NICE
OH YEAH
VAIL AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy