Apply to be a TradeMaster!
Main product image of 208-230V 2 Speed Motor - 1/5HP, 825RPM, MOT18923
Magnifying glass
Hover image to zoom

208-230V 2 Speed Motor - 1/5HP, 825RPM, MOT18923

Brand:
Trane
SKU:
MOT18923
Rating:
(1)
Q&A:
(0)
208-230V 2 Speed Motor - 1/5HP, 825RPM, MOT18923
Magnifying glass
Hover image to zoom
$517.72 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
Note: The voltage in the title and description refers to the service voltage, while the voltage in the specs is the utilization voltage.

Trane 2 speed motor - 208-230v, 1/5hp, 825rpm

Specs

–
Voltage:

200-230V

Horse Power:

1/5

RPM:

825

Speeds:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Motor

Motor was an exact fit. I got it in 1 day. Good service
Rick
Savannah Ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy