Apply to be a TradeMaster!
Main product image of 1/4HP 115V 1050RPM Motor, MOT18951
Magnifying glass
Hover image to zoom

1/4HP 115V 1050RPM Motor, MOT18951

Brand:
Trane
SKU:
MOT18951
Rating:
(0)
Q&A:
(0)
1/4HP 115V 1050RPM Motor, MOT18951
Magnifying glass
Hover image to zoom
$403.80 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
MOT18951 is an official OEM 1/4HP 115V 1050RPM Motor for Trane HVAC equipment.

Specs

–
Voltage:

115V

Horse Power:

1/4

RPM:

1050

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy