Apply to be a TradeMaster!
Main product image of 1/3HP, 200-230V, 1080RPM, 48 Frame Motor, MOT18955
Magnifying glass
Hover image to zoom

1/3HP, 200-230V, 1080RPM, 48 Frame Motor, MOT18955

Brand:
Trane
SKU:
MOT18955
Rating:
(1)
Q&A:
(0)
1/3HP, 200-230V, 1080RPM, 48 Frame Motor, MOT18955
Magnifying glass
Hover image to zoom
$585.63 each
In Stock
In Stock
Get 4 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: RPM
1080 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
1/3HP, 200-230V, 1080RPM, 48 Frame Motor

Specs

–
Horse Power:

1/3

Voltage:

200-230V

RPM:

1080

Frame:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Don't buy it

Had to go through 2 of these first one was dead on arrival second one caught fire after 2 mins of run time. Both installed by certified hvac technicians.
Charles
Clarksburg wv
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy