Apply to be a TradeMaster!
Main product image of 200-230V, 1/3 HP, 48, 1080 RPM Motor, MOT18956
Magnifying glass
Hover image to zoom

200-230V, 1/3 HP, 48, 1080 RPM Motor, MOT18956

Brand:
Trane
SKU:
MOT18956
Rating:
(5)
Q&A:
(0)
200-230V, 1/3 HP, 48, 1080 RPM Motor, MOT18956
Magnifying glass
Hover image to zoom
$377.04 each
In Stock
In Stock
Get 5 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: Horse Power
1/3 HP
Product Highlight: RPM
1080 RPM

Description

–
MOT18956 is an official OEM 200-230V, 1/3 HP, 48, 1080 RPM Motor for Trane HVAC equipment.

Specs

–
Voltage:

200-230V

Horse Power:

1/3

Frame:

48

RPM:

1080

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

0 Problems

Excellent Replacement. 0 problems
Fred
Ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It worked fine
Mike
Villa Rica Ga.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Needed to replace the blower motor in 20 year old Trane furnace. I called with part # and was advised this part was replaced with subject motor. Arrived promptly, and installed easily. On startup, there was a very slight odor of oil in the air stream, common with new machinery, as the manufacture process leaves a bit of oil behind. This was gone in a couple of days.
Buddy
Spokane, Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for my Trane blower

Fit perfectly, just know that you need a different capacitor then the original.
Edz
Delaware
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy replacement

This was a easy replacement. Just to note the capacitor rating was different from the original.
Shane M
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy