Apply to be a TradeMaster!
Main product image of 115V 1 Phase Motor - 1/6HP, 1075RPM, MOT18957
Magnifying glass
Hover image to zoom

115V 1 Phase Motor - 1/6HP, 1075RPM, MOT18957

Brand:
Trane
SKU:
MOT18957
Rating:
(0)
Q&A:
(0)
115V 1 Phase Motor - 1/6HP, 1075RPM, MOT18957
Magnifying glass
Hover image to zoom
$463.49 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/6 HP

Description

–

Note: This is a replacement for MOT17564, but depending on the application you may need to cut the shaft


115V 1 Phase Motor - 1/6HP, 1075RPM


Specifications:

  • Shaft Length: Approximately 3"

Specs

–
RPM:

1075

Voltage:

115V

Horse Power:

1/6

Shaft Length:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy