Apply to be a TradeMaster!
Main product image of 200-230V, 1 PH, 1/2 HP, 1075 RPM, 3-Speed Motor, MOT18966
Magnifying glass
Hover image to zoom

200-230V, 1 PH, 1/2 HP, 1075 RPM, 3-Speed Motor, MOT18966

Brand:
Trane
SKU:
MOT18966
Rating:
(1)
Q&A:
(0)
200-230V, 1 PH, 1/2 HP, 1075 RPM, 3-Speed Motor, MOT18966
Magnifying glass
Hover image to zoom
$472.95 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
1075 RPM

Description

–
MOT18966 is an official OEM 200-230V, 1 PH, 1/2 HP, 1075 RPM, 3-Speed Motor for Trane HVAC equipment.

Specs

–
Voltage:

200-230V

Phase:

1

Horse Power:

1/2

RPM:

1075

Speeds:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again if needed

Shipment on time. Exact replacement with no issues. Just had to reverse rotation for my application and was really easy to do. Would definitely recommend this product.
Customer
Ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy