Apply to be a TradeMaster!
Main product image of 115V Motor - 1/5HP, 1080 RPM, MOT18970
Magnifying glass
Hover image to zoom

115V Motor - 1/5HP, 1080 RPM, MOT18970

Brand:
Trane
SKU:
MOT18970
Rating:
(2)
Q&A:
(0)
115V Motor - 1/5HP, 1080 RPM, MOT18970
Magnifying glass
Hover image to zoom
$411.22 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1080 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
MOT18970 is an official OEM 115V Motor - 1/5HP, 1080 RPM for Trane HVAC equipment.

Specs

–
Voltage:

115V

Horse Power:

1/5

RPM:

1080

Speeds:

4

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2.5" OD Resilient Ring, RNG00957
SKU: RNG00957
Trane

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Product was a easy swap.

Reliable supplier of HVAC products for DIY.
Tony
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Fit in 16-yo American Standard Freedom 90 Furnace

The original Emerson blower motor was dying in my 16-year-old American Standard Freedom 90 furnace. This motor is a good replacement. Fit just fine and now the unit is blowing strong.
John
Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy