Apply to be a TradeMaster!
Main product image of 115V, 1/2 HP, 1375 RPM, 4-Speed Motor, MOT18978
Magnifying glass
Hover image to zoom

115V, 1/2 HP, 1375 RPM, 4-Speed Motor, MOT18978

Brand:
Trane
SKU:
MOT18978
Rating:
(2)
Q&A:
(0)
115V, 1/2 HP, 1375 RPM, 4-Speed Motor, MOT18978
Magnifying glass
Hover image to zoom
$446.82 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
1375 RPM

Description

–
MOT18978 is an official OEM 115V, 1/2 HP, 1375 RPM, 4-Speed Motor for Trane HVAC equipment.

Specs

–
Voltage:

115V

Horse Power:

1/2

RPM:

1375

Speeds:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great motor match by Supplyhouse

Want to thank the Supplyhouse in house specialist for matching up for a furnace motor with a 25 plus old motor with a current model. The motor was an exact fit and was easily installed both a physical fit and the wiring match up, thank you !
My Grand Children 's furance
Milwaukee, WI
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

5 star
mmm
mmm
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy