Apply to be a TradeMaster!
Main product image of 1/8 HP, 115 V, 1080/800/600 RPM Motor, MOT18996
Magnifying glass
Hover image to zoom

1/8 HP, 115 V, 1080/800/600 RPM Motor, MOT18996

Brand:
Trane
SKU:
MOT18996
Rating:
(0)
Q&A:
(0)
1/8 HP, 115 V, 1080/800/600 RPM Motor, MOT18996
Magnifying glass
Hover image to zoom
$385.57 each
In Stock
In Stock
Get 20 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
600, 800, 1080 RPM
Product Highlight: Horse Power
1/8 HP

Description

–
MOT18996 is an official OEM 1/8 HP, 115 V, 1080/800/600 RPM Motor for Trane HVAC equipment.

Specs

–
Horse Power:

1/8

Voltage:

115V

RPM:

600

800

1080

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy