Shop Klein Tools Limited Time Promotion
Main product image of 1/20HP, 115V, 1100RPM Motor, MOT18999
Magnifying glass
Hover image to zoom

1/20HP, 115V, 1100RPM Motor, MOT18999

Brand:
Trane
SKU:
MOT18999
Rating:
(0)
Q&A:
(0)
1/20HP, 115V, 1100RPM Motor, MOT18999
Magnifying glass
Hover image to zoom
$551.68 each
In Stock
In Stock
Get 16 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/20 HP
Product Highlight: Voltage
115V
Product Highlight: RPM
1100 RPM

Description

–
MOT18999 is an official OEM 1/20HP, 115V, 1100RPM Motor for Trane HVAC equipment.

Specs

–
Product Type:

Motor

Horse Power:

1/20

Voltage:

115V

RPM:

1100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy