Apply to be a TradeMaster!
200/230V Motor (1/2HP, 1075RPM), MOT19040

200/230V Motor (1/2HP, 1075RPM), MOT19040

Brand:
Trane
SKU:
MOT19040
Rating:
(0)
Q&A:
(0)
200/230V Motor (1/2HP, 1075RPM), MOT19040
$424.92 each
In Stock
In Stock
Get 1 Wed, Jul 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
200/230v
Product Highlight: RPM
1075 RPM

Description

MOT19040 is an official OEM 200/230V Motor (1/2HP, 1075RPM) for Trane HVAC equipment.

Specs

Horse Power:

1/2

Voltage:

200/230v

RPM:

1075

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy