Apply to be a TradeMaster!
Main product image of 1/12 HP 208-230v 1030 RPM 39 Frame Motor, MOT19445
Magnifying glass
Hover image to zoom

1/12 HP 208-230v 1030 RPM 39 Frame Motor, MOT19445

Brand:
Trane
SKU:
MOT19445
Rating:
(0)
Q&A:
(0)
1/12 HP 208-230v 1030 RPM 39 Frame Motor, MOT19445
Magnifying glass
Hover image to zoom
$379.65 each
In Stock
In Stock
Get 4 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/12 HP
Product Highlight: Voltage
200-230V
Product Highlight: RPM
1030 RPM

Description

–
Note: The voltage in the title and description refers to the service voltage, while the voltage in the specs is the utilization voltage.

1/12 HP 208-230v 1030 RPM 39 Frame Motor

Specs

–
Horse Power:

1/12

Voltage:

200-230V

RPM:

1030

Frame:

39

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy