Apply to be a TradeMaster!
115V 1-Speed Motor (1/15HP, 1500RPM), MOT19468

115V 1-Speed Motor (1/15HP, 1500RPM), MOT19468

Brand:
Trane
SKU:
MOT19468
Rating:
(0)
Q&A:
(0)
115V 1-Speed Motor (1/15HP, 1500RPM), MOT19468
$973.64 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/15 HP
Product Highlight: RPM
1500 RPM

Description

–
MOT19468 is an official OEM 115V 1-Speed Motor (1/15HP, 1500RPM) for Trane HVAC equipment.

Specs

–
Product Type:

Motor

Voltage:

115V

Speeds:

1

Horse Power:

1/15

RPM:

1500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy