Apply to be a TradeMaster!
Main product image of 200-230V Motor - 1/3 HP, 1075 RPM, MOT19600
Magnifying glass
Hover image to zoom

200-230V Motor - 1/3 HP, 1075 RPM, MOT19600

Brand:
Trane
SKU:
MOT19600
Rating:
(2)
Q&A:
(0)
200-230V Motor - 1/3 HP, 1075 RPM, MOT19600
Magnifying glass
Hover image to zoom
$272.42 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
MOT19600 is an official OEM 200-230V Motor - 1/3 HP, 1075 RPM for Trane HVAC equipment.

Specs

–
Voltage:

200-230V

Horse Power:

1/3

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
100% would recommend this product
3
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just like original

Replaced a 26 year old motor in an attic AHU that does both winter heating and summer cooling. Fit perfectly.
Gandalf 1938
Boston Area
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use the correct picture that motor presented is not correct

That motor is obsolete that is pictured instead you sent the updated version but since had this one pictured I thought that's what I would be getting.
Tri star
Odessa tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy