Apply to be a TradeMaster!
Main product image of Motor, 1/20 HP, 115V, 1550 RPM, MOT19742
Magnifying glass
Hover image to zoom

Motor, 1/20 HP, 115V, 1550 RPM, MOT19742

Brand:
Trane
SKU:
MOT19742
Rating:
(0)
Q&A:
(0)
Motor, 1/20 HP, 115V, 1550 RPM, MOT19742
Magnifying glass
Hover image to zoom
LOG IN FOR PRICING

OR
CALL TO ORDER
1-888-757-4774
In Stock
In Stock
Get 130 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Horse Power
1/20 HP

Description

–
MOT19742 is an official OEM Motor, 1/20 HP, 115V, 1550 RPM for Trane HVAC equipment.

Specs

–
Product Type:

Motor

Horse Power:

1/20

Voltage:

115V

RPM:

1550

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy