Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
6 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Review Score
–
5 Filter (1)
(1)
Home
HVAC Supplies
HVAC Replacement Parts
Trane Parts
Trane Valves
Pressure Valves
Pressure Valves
6 items
FILTER
Grid
List
Sort: Top Sellers
VAL08853 Compare Checkbox
Compare
Negative Pressure Valve - 3/4", 24V, VAL08853
SKU:
VAL08853
Trane
SKU:
VAL08853
Brand:
Trane
–
+
$163.65
each
ADD TO CART
Add to List
In Stock
Get 30 by
Mon, Nov 23
Total Available: 198
In Stock
Get 30 by
Mon, Nov 23
Total Available: 198
Add to List
VAL10576 Compare Checkbox
Compare
1/2" X 1/2" Check Valve, VAL10576
SKU:
VAL10576
Trane
SKU:
VAL10576
Brand:
Trane
(1)
–
+
$17.83
each
ADD TO CART
Add to List
In Stock
Get 22 by
Tue, Nov 24
Total Available: 31
In Stock
Get 22 by
Tue, Nov 24
Total Available: 31
Add to List
KIT07611 Compare Checkbox
Compare
Valve Pressure Check Kit, KIT07611
SKU:
KIT07611
Trane
SKU:
KIT07611
Brand:
Trane
–
+
$25.83
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Nov 24
Total Available: 5
In Stock
Get 2 by
Tue, Nov 24
Total Available: 5
Add to List
VAL06940 Compare Checkbox
Compare
1/4 X 3/8" Relief Valve, VAL06940
SKU:
VAL06940
Trane
SKU:
VAL06940
Brand:
Trane
–
+
$129.82
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tue, Nov 24
In Stock
Get 1 by
Tue, Nov 24
Add to List
VAL06994 Compare Checkbox
Compare
1/2 MPT x 5/8 FL 450 PSI Relief Valve, VAL06994
SKU:
VAL06994
Trane
SKU:
VAL06994
Brand:
Trane
–
+
$137.00
each
ADD TO CART
Add to List
In Stock
Get 8 by
Tue, Nov 24
In Stock
Get 8 by
Tue, Nov 24
Add to List
VAL00008 Compare Checkbox
Compare
1-5/8" Angle Valve HCOM-SB-22D, VAL00008
SKU:
VAL00008
Trane
SKU:
VAL00008
Brand:
Trane
–
+
$190.16
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video