Apply to be a TradeMaster!
Main product image of General Purpose Relay, 24V 3A DPDT, RLY02463
Magnifying glass
Hover image to zoom

General Purpose Relay, 24V 3A DPDT, RLY02463

Brand:
Trane
SKU:
RLY02463
Rating:
(1)
Q&A:
(0)
General Purpose Relay, 24V 3A DPDT, RLY02463
Magnifying glass
Hover image to zoom
$40.74 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
RLY02463 is an official OEM General Purpose Relay, 24V 3A DPDT for Trane HVAC equipment.

Specs

–
Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely order from Supply House

I ordered this part from another online sales and the product came in damaged, I then ordered from supply house and it was well packaged to prevent damage and it was was not as expensive and it's original equipment. Thank you Supply House for doing a wonderful job.
Dan
Chillicothe
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy