Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
S8X1A026M2PSABA Parts - Trane S8x1 - S-series Furnace - 80%
Brand:
Trane
SKU:
S8X1A026M2PSABA
Replacement Parts
Search Parts:
SEARCH PARTS
Blower Parts
–
Screw
SCR01011
Sorry, we don't currently sell this item.
Request This Item
Housing
HUS04381
Sorry, we don't currently sell this item.
Request This Item
11" x 8" CW Blower Wheel with 1/2" Bore, WHL02916
WHL02916
Trane
Switch; Reverse Flow
SWT04159
Sorry, we don't currently sell this item.
Request This Item
Switch; Reverse Flow
SWT04158
Sorry, we don't currently sell this item.
Request This Item
Motor; Constant Torque, Programmed, 1/3 HP
MOT18716
Sorry, we don't currently sell this item.
Request This Item
Belly Band Bolt, BLT01015
BLT01015
Trane
Band, Belly Band Assembly, Includes Band, Motor Legs, Mounting Hardware, BND00934
BND00934
Trane
Wire Harness; Blower, 12 Pin
WIR09218
Sorry, we don't currently sell this item.
Request This Item
Screw
SCR02624
Sorry, we don't currently sell this item.
Request This Item
Band; Motor Mount
BND00932
Sorry, we don't currently sell this item.
Request This Item
Burner and Inducer Parts
+
Cabinet Parts
+
Control Parts
+
Heat Exchanger Parts
+
Optional Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
S8X1A026M2PSABA Parts - Trane S8x1 - S-series Furnace - 80%
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video