Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Trane Parts
Trane Temperature Sensors
Ambient Sensor Assembly, SEN01540
Brand:
Trane
SKU:
SEN01540
Rating:
(2)
Q&A:
(0)
Hover image to zoom
SEN01540 has been discontinued
Discontinued April 9, 2026
This product was discontinued by the manufacturer.
This item replaces:
SEN1540
Suggested Alternative:
Ambient Sensor Assembly, SEN02352
Brand:
Trane
SKU:
SEN02352
(0)
Order by
today
, receive 30 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
SEN01540 is an official OEM Ambient Sensor Assembly for Trane HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Coil Sensor, 9.75 OHM (75F), SEN01541
SKU:
SEN01541
Trane
Defrost Control, CNT05482
SKU:
CNT05482
Trane
Product Reviews
4
out of 2 reviews
100%
would recommend this product
4
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Works great
Sensor was a perfect replacement and works like a charm. Thanks again!!
Shawn
NC
10 months ago
Verified Buyer
Was this review helpful to you?
0
1
Flag this review
To short
No big deal. Just spliced into it to make it lnget
Sam
Spokane WA
1 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video