Shop Resideo Sale
Main product image of Round Run Capacitor - 35/5 MFD, 440V, SFCAP35D5440R
Magnifying glass
Hover image to zoom

Round Run Capacitor - 35/5 MFD, 440V, SFCAP35D5440R

Brand:
Trane
SKU:
SFCAP35D5440R
Rating:
(3)
Q&A:
(0)
Round Run Capacitor - 35/5 MFD, 440V, SFCAP35D5440R
Magnifying glass
Hover image to zoom
$19.23 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
35/5 MFD

Description

–
Round Run Capacitor - 35/5 MFD, 440V

Specs

–
MFD:

35/5

Voltage:

440v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

What do you recommend anyone to shop here

Product arrive on time, but however, it was damaged. And supply house gave me an exchange very easily. Very good customer service
Hot Rod
Los Angeles CA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It fixed my issue on a Trane condenser unit

I replaced the capacitor with this one. I attach all the poctures in case it helps. And a trick, if the condenser fan (outside unit) doesnt spin by itself give it a little push of it works fine after that, 99% is the capacitor if not is the motor fan.
Adrian
Mason Ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Parts came pretty quick and where the correct parts I needed to get my condenser back up and running. Easy to find the parts I needed online. Thanks
Rickey buckets
Grants pass or
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy