Shop Resideo Sale
Round Dual Run Capacitor - 50/5 MFD, 440V

Round Dual Run Capacitor - 50/5 MFD, 440V

Brand:
Trane
SKU:
SFCAP50D5440R
Rating:
(1)
Q&A:
(0)
Round Dual Run Capacitor - 50/5 MFD, 440V
$19.01 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
50/5 MFD

Description

–
Replacement Trane Round Dual Run Capacitor - 50/5 MFD, 440V

Specs

–
Product Type:

Capacitor

MFD:

50/5

Voltage:

440v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome quality

This was my first order and I'm really pleased. The shipping and quality of the products is commendable. The capacitor is exactly as advertised and a perfect fit. I'm thankful for this company and recommended it to others.
Florida Sunshine
Orange Park, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy