Shop Resideo Sale
Main product image of SPST Temp Switch (25° Open, 60° Close), SWT00842
Magnifying glass
Hover image to zoom

SPST Temp Switch (25° Open, 60° Close), SWT00842

Brand:
Trane
SKU:
SWT00842
Rating:
(0)
Q&A:
(0)
SPST Temp Switch (25° Open, 60° Close), SWT00842
Magnifying glass
Hover image to zoom
$80.18 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
SWT00842 is an official OEM SPST Temp Switch (25° Open, 60° Close) for Trane HVAC equipment.

Specs

–
Open Temperature:

25°F

Close Temperature:

60°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy