Apply to be a TradeMaster!
Main product image of Limit Switch (260° Open, 230° Close), SWT01261
Magnifying glass
Hover image to zoom

Limit Switch (260° Open, 230° Close), SWT01261

Brand:
Trane
SKU:
SWT01261
Rating:
(1)
Q&A:
(0)
Limit Switch (260° Open, 230° Close), SWT01261
Magnifying glass
Hover image to zoom
$91.41 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
SWT01261 is an official OEM Limit Switch (260° Open, 230° Close) for Trane HVAC equipment.

Specs

–
Open Temperature:

260°F

Close Temperature:

230°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what was needed

Quick and easy install as part of furnace overhaul. Less than 5 minutes start to finish. Remember to match the limits to your current switch !
AlaskaBushMan
PA
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy