Apply to be a TradeMaster!
Main product image of Limit Switch - 155°F Open, 125°F Close, SWT01280
Magnifying glass
Hover image to zoom

Limit Switch - 155°F Open, 125°F Close, SWT01280

Brand:
Trane
SKU:
SWT01280
Rating:
(2)
Q&A:
(1)
Limit Switch - 155°F Open, 125°F Close, SWT01280
Magnifying glass
Hover image to zoom
$86.43 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
SWT01280 is an official OEM Limit Switch - 155°F Open, 125°F Close for Trane HVAC equipment.

Specs

–
Open Temperature:

155°F

Close Temperature:

125°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great place to buy from, very helpful

Product is what I wanted. People were very helpful in finding me the correct part for my Trane heater
Gus
San Francisco
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit the job perfectly

This was to repair a Lennox furnace and it went back in exactly as needed.
JeffTexasVet
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this the 3 or the 7 inch one?

Asked by Alex 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This one is about 3" in length.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy