Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TCD240E400BA Parts - Trane Tcdup349
Brand:
Trane
SKU:
TCD240E400BA
Replacement Parts
Search Parts:
SEARCH PARTS
General Assembly 1
–
Blockoff; Corner Post
BOF00222
Sorry, we don't currently sell this item.
Request This Item
Gasket; .25 Thk x 3.00 x 4.00
GKT02118
Sorry, we don't currently sell this item.
Request This Item
24.42" x 11.71" Manual Fresh Air Cover, COV01353
COV01353
Trane
Cover, ID Section Top Assembly
COV01383
Sorry, we don't currently sell this item.
Request This Item
Cover, Top Heat Section Assembly
COV01384
Sorry, we don't currently sell this item.
Request This Item
Panel; Indoor, Section Access
PNN01148
Sorry, we don't currently sell this item.
Request This Item
Panel; Indoor, Section Access
PNN01149
Sorry, we don't currently sell this item.
Request This Item
Panel, Lower Access Heat Section
PNN08134
Sorry, we don't currently sell this item.
Request This Item
Panel; Dead Front, Assembly
PNN01151
Sorry, we don't currently sell this item.
Request This Item
Panel; Economizer, End Assembly
PNN01155
Sorry, we don't currently sell this item.
Request This Item
Support; Corner Post Front
SUP01487
Sorry, we don't currently sell this item.
Request This Item
Support; Corner Post Rear Assembly
SUP01488
Sorry, we don't currently sell this item.
Request This Item
Support; Right Hat Section
SUP01489
Sorry, we don't currently sell this item.
Request This Item
Channel; Heat Section Assembly
CNL00302
Sorry, we don't currently sell this item.
Request This Item
Panel, Sliding Access Heat Section
PNN08136
Sorry, we don't currently sell this item.
Request This Item
Panel, Upper Access Heat Section
PNN08140
Sorry, we don't currently sell this item.
Request This Item
Panel; Top Vestibule
PNN02183
Sorry, we don't currently sell this item.
Request This Item
Panel; Bottom Vestibule
PNN02153
Sorry, we don't currently sell this item.
Request This Item
Blockoff; Heat Section Assembly
BOF00388
Sorry, we don't currently sell this item.
Request This Item
Panel; Power Inlet Assembly
PNN02109
Sorry, we don't currently sell this item.
Request This Item
High Pressure Control Open 650 Close 550 72", CNT04960
CNT04960
Trane
Thermostat SPST Open 230f Close 180f, THT02761
THT02761
Trane
Discharge Tube
TUB11904
Sorry, we don't currently sell this item.
Request This Item
Tube; Liquid Drier to Collector
TUB05155
Sorry, we don't currently sell this item.
Request This Item
Tube; Liquid Drier
TUB08543
Sorry, we don't currently sell this item.
Request This Item
Liquid Line Drier
DHY01307
Sorry, we don't currently sell this item.
Request This Item
Liquid Line Drier
DHY01306
Sorry, we don't currently sell this item.
Request This Item
Air Assembly Blockoff
BOF00266
Sorry, we don't currently sell this item.
Request This Item
Filter, 20" x 20" x 2"
FLR00099
Sorry, we don't currently sell this item.
Request This Item
Filter, 20" x 25" x 2"
FLR00063
Sorry, we don't currently sell this item.
Request This Item
Low Pressure Control 25 Open 41 Close, CNT04959
CNT04959
Trane
Low Pressure Switch 25 Open 41 Close, 55" Leads, CNT04961
CNT04961
Trane
Support; Fan and Coil
SUP03282
Sorry, we don't currently sell this item.
Request This Item
Support; Left Hat Section
SUP02800
Sorry, we don't currently sell this item.
Request This Item
Bracket; Left Hat Section
BRK01996
Sorry, we don't currently sell this item.
Request This Item
Paint; Slate Gray
PAI00077
Sorry, we don't currently sell this item.
Request This Item
Slate Gray Glossy Paint, 12oz, PAI00086
PAI00086
Trane
Evaporator Coil Assembly
+
Evaporator Fan Assembly
+
General Assembly 2
+
Condenser Fan and Orifice Assembly Parts
+
Control Panel Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
TCD240E400BA Parts - Trane Tcdup349 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video