Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TEM4B0C37M31SAA Parts - Trane Coil Simplification Group 1
Brand:
Trane
SKU:
TEM4B0C37M31SAA
Replacement Parts
Search Parts:
SEARCH PARTS
Air Handler Parts
–
Panel; Lineset
PNL29547
Sorry, we don't currently sell this item.
Request This Item
Motor, MOT19283
MOT19283
Trane
Band, Belly Band Assembly, Includes Band, Motor Legs, Mounting Hardware, BND00934
BND00934
Trane
Nut; Locking Nylon
NUT01063
Sorry, we don't currently sell this item.
Request This Item
Top Cover Panel
PNL29551
Sorry, we don't currently sell this item.
Request This Item
Liquid Tube Assembly, TUB14354
TUB14354
Trane
Support; Blower Shelf
SUP06389
Sorry, we don't currently sell this item.
Request This Item
Appearance Nameplate - American Standard
PLT03593
Sorry, we don't currently sell this item.
Request This Item
Panel; Blower
PNL29549
Sorry, we don't currently sell this item.
Request This Item
Cone Grommet; Liquid Line
GRM00864
Sorry, we don't currently sell this item.
Request This Item
Screw
SCR02108
Sorry, we don't currently sell this item.
Request This Item
Fuse; 5 Amp, Tan
FUS01089
Sorry, we don't currently sell this item.
Request This Item
Threaded Plug 3/4, PLU01169
PLU01169
Oxbox
Support; Crossmember, Bottom
SUP05664
Sorry, we don't currently sell this item.
Request This Item
Nut, NUT01223
NUT01223
Trane
Plate; Control
PLT05625
Sorry, we don't currently sell this item.
Request This Item
Clip; Expansion Valve
CLP00182
Sorry, we don't currently sell this item.
Request This Item
Belly Band Assembly, BND00917
BND00917
Trane
Screw
SCR01510
Sorry, we don't currently sell this item.
Request This Item
Motor Mount Band
BND00932
Sorry, we don't currently sell this item.
Request This Item
Wire Harness, WIR09942
WIR09942
Trane
Tie; Cable, 8"
TIE00023
Sorry, we don't currently sell this item.
Request This Item
Bracket; Motor Mount
BRK05028
Sorry, we don't currently sell this item.
Request This Item
Body; Valve
BOD00114
Sorry, we don't currently sell this item.
Request This Item
Suction Grommet
GRM00863
Sorry, we don't currently sell this item.
Request This Item
Nameplate - Trane
PLT03689
Sorry, we don't currently sell this item.
Request This Item
Blower Housing, HUS04351
HUS04351
Trane
Horizontal Drain Pan, PAN04391
PAN04391
Trane
(2)
Support; Crossmember, Middle
SUP05666
Sorry, we don't currently sell this item.
Request This Item
Upflow Drain Pan, PAN04390
PAN04390
Trane
Bracket; Coil
BRK04500
Sorry, we don't currently sell this item.
Request This Item
11" x 8" CW Blower Wheel with 1/2" Bore, WHL02916
WHL02916
Trane
Panel; Coil
PNL29545
Sorry, we don't currently sell this item.
Request This Item
Transformer
TRR01557
Sorry, we don't currently sell this item.
Request This Item
Tie; Cable, 8-1/2"
TIE00026
Sorry, we don't currently sell this item.
Request This Item
Bracket, Coil, Right Side, BRK04501
BRK04501
Trane
Bracket; Drain Pan Clip
BRK04471
Sorry, we don't currently sell this item.
Request This Item
Cabinet; Wrapper
CBT01787
Sorry, we don't currently sell this item.
Request This Item
Screw
SCR02081
Sorry, we don't currently sell this item.
Request This Item
Blower Parts
+
Coil Parts
+
Control Parts
+
Drain Pan Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
TEM4B0C37M31SAA Parts - Trane Coil Simplification Group 1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video