Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TEM6A0B24H21SBA Parts - Trane Convertible Air Handler
Brand:
Trane
SKU:
TEM6A0B24H21SBA
Replacement Parts
Search Parts:
SEARCH PARTS
Blower Parts
–
Housing; Blower, Metal
HUS04351
Sorry, we don't currently sell this item.
Request This Item
11" x 8" CW Blower Wheel with 1/2" Bore, WHL02916
WHL02916
Trane
Motor Mount Band
BND00932
Sorry, we don't currently sell this item.
Request This Item
Nut; Locking Nylon
NUT01063
Sorry, we don't currently sell this item.
Request This Item
Module
MOD02932
Sorry, we don't currently sell this item.
Request This Item
Wire, Ground 16 AWG Ul 1015, Green 15 in Length, WIR07840
WIR07840
Trane
Programmed Blower Motor 1/3 HP, MOT18587
MOT18587
Trane
Motor, MOT19283
MOT19283
Trane
Screw
SCR02081
Sorry, we don't currently sell this item.
Request This Item
Screw
SCR01584
Sorry, we don't currently sell this item.
Request This Item
Cabinet Parts
+
Coil Parts
+
Control Parts
+
Optional Accessories
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
TEM6A0B24H21SBA Parts - Trane Convertible Air Handler
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video