Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TFD145CLFR000EB Parts - Trane Tfdup8
Brand:
Trane
SKU:
TFD145CLFR000EB
Replacement Parts
Search Parts:
SEARCH PARTS
Whole House Air Cleaner Parts
–
Kit; Complete Communicating Power Pack Door Assembly
KIT16531
Sorry, we don't currently sell this item.
Request This Item
Filter, FLR06463
FLR06463
Trane
14.3" x 26.3" Field Charger Assembly, CHG00058
CHG00058
Trane
IFD Filter Assembly (2 Pack), FLR06452
FLR06452
Trane
Transformer, TRR02067
TRR02067
Trane
Cable, Power Control, CAB01157
CAB01157
Trane
Control, PCB Assembly, ACCE Main Board, 3.50 x 3.12, CNT06888
CNT06888
Trane
Fuse; 3A Flat Blade, ATC-3
FUS01349
Sorry, we don't currently sell this item.
Request This Item
Gasket, GKT04095
GKT04095
Trane
Handle; 6.37" x 1.47"
HDL01001
Sorry, we don't currently sell this item.
Request This Item
Insulator; 18" x 5"
INS02761
Sorry, we don't currently sell this item.
Request This Item
Insulator; 11" x 5"
INS02762
Sorry, we don't currently sell this item.
Request This Item
Kit; Door Base Assembly
KIT12579
Sorry, we don't currently sell this item.
Request This Item
Kit; Contact Disc Assembly
KIT12586
Sorry, we don't currently sell this item.
Request This Item
Latch Assembly Kit, KIT12610
KIT12610
Trane
Kit; Gasket
KIT13734
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
TFD145CLFR000EB Parts - Trane Tfdup8 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video