Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TFP175A0FR13 Parts - Trane Tfpup1
Brand:
Trane
SKU:
TFP175A0FR13
Replacement Parts
Search Parts:
SEARCH PARTS
Pleated Filter Air Cleaner Parts
–
Rack; Filter Frame
RCK00285
Sorry, we don't currently sell this item.
Request This Item
Door; Filter Cabinet
DOR03079
Sorry, we don't currently sell this item.
Request This Item
Handle; 4.526" x 1.438"
HDL00985
Sorry, we don't currently sell this item.
Request This Item
Door Latch, LAT00833
LAT00833
Trane
(3)
Clip; Latch
CLP00882
Sorry, we don't currently sell this item.
Request This Item
Door; Filter Assembly
DOR03072
Sorry, we don't currently sell this item.
Request This Item
1" Pleated Filter
FLR01851
Sorry, we don't currently sell this item.
Request This Item
Gasket
GKT04050
Sorry, we don't currently sell this item.
Request This Item
Screw
SCR02101
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
TFP175A0FR13 Parts - Trane Tfpup1 Parts List
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video