Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
THC036E1R0A0000 Parts - Packaged Air Conditioner Unit
Brand:
Trane
SKU:
THC036E1R0A0000
Description
–
THC036E1R0A0000Packaged Air Conditioner Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
10
Replacement Parts
Liquid Line Drier Replacement, DHY01287
SKU:
DHY01287
Trane
Fan Grille, 26.65 Mounting Hole Adapter, GRL01332
SKU:
GRL01332
Trane
10K Ohm Wired Zone Sensor, SEN01450
SKU:
SEN01450
Trane
Screw (4 per Bag), SCR01996
SKU:
SCR01996
Trane
Fan Blade 2 Blade 22" 1/2" Bore, FAN03042
SKU:
FAN03042
Trane
Pressure Switch, Low, 250 Open, SWT03173
SKU:
SWT03173
Trane
CO2 Sensing Control Replacement, KIT15159
SKU:
KIT15159
Trane
High Pressure Switch 36" Leads, SWT03398
SKU:
SWT03398
Trane
10K Ohm Wired Zone Sensor w/ Dial, SEN01447
SKU:
SEN01447
Trane
10K Ohm Wired Zone Sensor, SEN01448
SKU:
SEN01448
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video