Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
THC036E4E0A00E0 Parts - Packaged Commercial Air Conditioner Unit
Brand:
Trane
SKU:
THC036E4E0A00E0
MANUALS (1)
Replacement Parts Info
Replacement Parts Info
Description
–
THC036E4E0A00E0 Packaged Commercial Air Conditioner Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
7
Replacement Parts
Fan Grille, 26.65 Mounting Hole Adapter, GRL01332
SKU:
GRL01332
Trane
Liquid Line Drier Replacement, DHY01287
SKU:
DHY01287
Trane
48 Frame CCW Motor, 460V, 1/5 HP, 1115 RPM, MOT10332
SKU:
MOT10332
Trane
Screw (4 per Bag), SCR01996
SKU:
SCR01996
Trane
Pressure Switch, Low, 250 Open, SWT03173
SKU:
SWT03173
Trane
Fan Blade 2 Blade 22" 1/2" Bore, FAN03042
SKU:
FAN03042
Trane
High Pressure Switch 36" Leads, SWT03398
SKU:
SWT03398
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video