Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
THC060F4R0A0000 Parts - Packaged Air Conditioner Unit
Brand:
Trane
SKU:
THC060F4R0A0000
Description
–
THC060F4R0A0000 Packaged Air Conditioner Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
Outdoor Fan Grille Replacement, GRL01353
SKU:
GRL01353
Trane
Low Pressure Cut Out, 250#open, SWT03623
SKU:
SWT03623
Trane
Liquid Line Drier Replacement, DHY01287
SKU:
DHY01287
Trane
Hp Switch - Open-650 Close-550, SWT03402
SKU:
SWT03402
Trane
10K Ohm Wired Zone Sensor, SEN01450
SKU:
SEN01450
Trane
52" Drain Pan w/ Gaskets, PAN02916
SKU:
PAN02916
Trane
48 Frame Motor, 460V, 2/5 HP, 1115/940 RPM, MOT10341
SKU:
MOT10341
Trane
460v3ph 4tonr410a Scroll comp, COM10211
SKU:
COM10211
Trane
Screw (4 per Bag), SCR01996
SKU:
SCR01996
Trane
CO2 Sensing Control Replacement, KIT15159
SKU:
KIT15159
Trane
10K Ohm Wired Zone Sensor w/ Dial, SEN01447
SKU:
SEN01447
Trane
10K Ohm Wired Zone Sensor, SEN01448
SKU:
SEN01448
Trane
26" Diameter 22 Degree 1/2" CCW 3 Blade Fan, FAN03769
SKU:
FAN03769
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video